Shop All Door Closers
Lcn
1461-EDA LTBRZ Surface Closers
Mfr # 1461-EDA 691
Zoro # G910057474
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Bronze Painted
- Material Varies
- For Use With 1460 Series Surface Mounted Closers
- Fire Rated No
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1461-EDA 691
- Zoro # G910057474
- UPC # 197163189502
- Country of Origin United States
- Category Door Closers
Details
Color | Light Bronze Painted |
Material | Varies |
For Use With | 1460 Series Surface Mounted Closers |
Fire Rated | No |
Door Handing | Non-Handed |
Includes | Surface Closers |
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Double Lever Arm Heavy Duty, Slim Plastic Cover, 110 Deg. Swing, Extra Duty Arm, Light Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Nylon Knockout Bushing, 25PK (1215D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 2" (2SBCS26)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer FullCircle 2Shelf Lazy Susans for Base Cabinets (3072-28-11-52)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 626 RH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- LCN 2034-H LH DKBRZ Concealed-in-Door Closers (2034-H LH 695)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL DEL)
- LCN 4314ME-SF 24V LH AL B80 Surface Closers (4314ME-SF 24V LH 689 B80)
- LCN Manual Hydraulic 9130 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9131-STD ANCLR)
- LCN 3133-STD RH BLACK Concealed-in-Door Closers (3133-STD RH 693)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500T 689)
- Lcn Door Closers & Accessories