Shop All Door Closers
Lcn
1461-EDA DKBRZ Surface Closers
Mfr # 1461-EDA 695
Zoro # G210057211
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Material Varies
- Door Handing Non-Handed
- Includes Surface Closers
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1461-EDA 695
- Zoro # G210057211
- UPC # 197163189519
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
Material | Varies |
Door Handing | Non-Handed |
Includes | Surface Closers |
Fire Rated | No |
For Use With | 1460 Series Surface Mounted Closers |
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Double Lever Arm Heavy Duty, Slim Plastic Cover, 110 Deg. Swing, Extra Duty Arm, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Spring Hinge (DSH35R44)
- AMEROCK 3/8in 10 mm Inset Self-Closing, Face Mount Polished Brass Hinge - 1 Pair (BPR34283)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373-128ABM-D)
- ZORO SELECT O-Ring, Dash 264, Buna N, 0.13 In., PK10 (U38801.012.0750)
- LCN 4111-CUSH RH AL MC Surface Closers (4111-CUSH RH 689 MC)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-CUSH RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL)
- LCN Manual Hydraulic 3130SE Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (3133SE-STD 24V LH AL)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V LH AL)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5035-REG RH AL)
- LCN 4414ME-LONG/18G 24V RH AL Surface Closers (4414ME-LONG/18G 24V RH 689)
- Lcn Door Closers & Accessories