Shop All Door Closer Arms
Lcn
1460-3077/PA AL Door Closer Arms
Mfr # 1460-3077/PA 689
Zoro # G410056861
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 1460 Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 1460-3077/PA 689
- Zoro # G410056861
- UPC # 197163180431
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 1460 Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Regular Arm for 1460 Series with 62PA Shoe, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/32 in (C8716)
- BEA Motion Sensors (10BODYGUARDT)
- BALDWIN ESTATE Lifetime Satin Nickel Latches Lifetime Satin Nickel (5513.056.0030)
- LCN 4040XP-3077CNS STAT Door Closer Arms (4040XP-3077CNS 690)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3077CNSAL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077 AL)
- LCN 4030 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4030-3049EDA LH AL)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- LCN 1460-3049L AL Door Closer Arms (1460-3049L 689)
- LCN 4630 Series Arm Interior and Exterior Aluminum (46303077TAL)
- Lcn Door Closers & Accessories