Shop All Door Closer Arms
Lcn
1460-3077HD AL Door Closer Arms
Mfr # 1460-3077HD 689
Zoro # G610057583
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 1460 Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 1460-3077HD 689
- Zoro # G610057583
- UPC # 197163180486
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 1460 Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Heavy Duty Regular Arm for 1460 Series, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- STRYBUC Screen Door Corner 1-1/8in (16-301Y)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK50 (U38875.009.0081)
- PRIMELINE TOOLS Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9810)
- LCN 4110-3049SCNS DKBRZ Door Closer Arms (4110-3049SCNS 695)
- LCN 1460-3049 BLACK Door Closer Arms (1460-3049 693)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049CNS AL)
- LCN 4040XP-3077 BRASS Door Closer Arms (4040XP-3077 696)
- LCN Door Closer Arms (4040XP-3077CNS 689)
- LCN 4040XP-3077 US4 Door Closer Arms (4040XP-3077 633)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3077XL DKBRZ)
- Lcn Door Closers & Accessories