Shop All Door Closer Arms
Lcn
1460-3077/62A AL Door Closer Arms
Mfr # 1460-3077/62A 689
Zoro # G110057076
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 1460 Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1460-3077/62A 689
- Zoro # G110057076
- UPC # 197163180424
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 1460 Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Regular Arm for 1460 Series with 62A Auxiliary Shoe, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Gridscale Ice 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0305)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.MR)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP23103128195)
- SPEC Compression Spring, Stainless Steel, PK10, C03600380440S (C03600380440S)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3077EDA AL)
- LCN 4040XP-3049CNS US26D Door Closer Arms (4040XP-3049CNS 652)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- LCN 2010-3077T LH AL Door Closer Arms (2010-3077T LH 689)
- LCN 4040XP-3077CNS STAT Door Closer Arms (4040XP-3077CNS 690)
- LCN 1250-3049/PA AL Door Closer Arms (1250-3049/PA 689)
- LCN 4040XP-3077 US26D Door Closer Arms (4040XP-3077 652)
- Lcn Door Closers & Accessories