Shop All Door Closers
Lcn
1450-SCUSH DKBRZ Surface Closers
Mfr # 1450-SCUSH 695
Zoro # G410056533
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Material Varies
- For Use With 1450 Series Surface Mounted Closers
- Fire Rated Variable
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 1450-SCUSH 695
- Zoro # G410056533
- UPC # 197163190584
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
Material | Varies |
For Use With | 1450 Series Surface Mounted Closers |
Fire Rated | Variable |
Includes | Surface Closers |
Door Handing | Non-Handed |
Description
Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Double Lever Arm, Soffit Spring Stop, Non-Handed, Slim Plastic Cover, Dark Bronze Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Bracket Kit, Aluminum (10LZBRMAG1UL)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1392S)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- SCHLAGE Indicator (L283-426 626)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- LCN Aluminum Closer 4011LH (4011REGALLH)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL DEL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-RW/PA AL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD LH DKBRZ)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-H RH DKBRZ)
- Lcn Door Closers