Shop All Door Closers
Lcn
1450-Rw/PA RH AL MC Surface Closers
Mfr # 1450-RW/PA RH 689 MC
Zoro # G110056376
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material Varies
- Door Handing Right Hand
- For Use With 1450 Series Surface Mounted Closers
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1450-RW/PA RH 689 MC
- Zoro # G110056376
- UPC # 197163190676
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | Varies |
Door Handing | Right Hand |
For Use With | 1450 Series Surface Mounted Closers |
Includes | Surface Closers |
Description
Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Double Lever Arm with Parallel Bracket, Right Hand, Full Metal Cover, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6 (3HPH5)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- ZORO SELECT Double Snap Bolt, Chrome, 3-7/16 In (1RCB1)
- CODEL DOORS 32" x 84" Primed 1-Panel Interior Shaker Slab Door (2870pri8401)
- LCN 1461-Hw/PA LTBRZ Surface Closers (1461-HW/PA 691)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- LCN 2014-STD RH DKBRZ Concealed-in-Door Closers (2014-STD RH 695)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH RH AL)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Silver (CA1601 x 689)
- Lcn Door Closers & Accessories