Shop All Door Closers
Lcn
1450-EDA BLACK FC Surface Closers
Mfr # 1450-EDA 693 FC
Zoro # G410056670
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Material Varies
- For Use With 1450 Series Surface Mounted Closers
- Includes Surface Closers
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 1450-EDA 693 FC
- Zoro # G410056670
- UPC # 197163190621
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
Material | Varies |
For Use With | 1450 Series Surface Mounted Closers |
Includes | Surface Closers |
Door Handing | Non-Handed |
Description
Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Extra Duty Double Lever Arm, Non-Handed, Full Plastic Cover, Black Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11455027 (00011455027)
- NATIONAL GUARD Adjustable Perimeter Seal, Aluminum (107SA-36)
- STRYBUC Patio Door Handle White (13-531W)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-CUSH AL)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2033-STD LH AL)
- LCN 5030 Series Concealed Closers (5030-3049 LH 695)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA RH AL DEL)
- LCN 1461-Hw/PA LTBRZ Surface Closers (1461-HW/PA 691)
- LCN 4314ME-SF 24V RH DKBRZ Surface Closers (4314ME-SF 24V RH 695)
- LCN 4050A-SHCUSH AL Door Closers (4050A-SHCUSH 689)
- Lcn Door Closers & Accessories