Shop All Door Closer Parts
Lcn
1450-18PA DKBRZ Door Closer Mounting Plates
Mfr # 1450-18PA 695
Zoro # G310055902
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- For Use With 1450 Series Surface Mounted Closers
- Includes Door Closer Mounting Plates
- Material VARIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1450-18PA 695
- Zoro # G310055902
- UPC # 197163193851
- Country of Origin United States
- Category Door Closer Parts
Details
Finish | Dark Bronze Painted |
For Use With | 1450 Series Surface Mounted Closers |
Includes | Door Closer Mounting Plates |
Material | VARIES |
Description
Drop Plate, Parallel Arm Mount with Narrow Top Rail, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-1/2 in. Chrome plated Back Plate (2 pack) (U 9517)
- GMS GMS:GMS ThumbTurn 1" Mortise - Brass (GMS-M100T-3-AR)
- STRYBUC Door Silencer (19-134)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP86)
- LCN Motor Clutch 46303454 (46303454)
- LCN Standard Track, Dark Bronze, 22-3/4 in. L (4040SE-3038 120V DKBRZ)
- LCN Aluminum Body 4040XP3048 (4040XP3048AL)
- LCN Track Roller, Silver, 1 in. L (2010-3034)
- LCN Aluminum Shoe 146062PA (146062PAAL)
- LCN Rod, Silver, Aluminum, 5-1/2 in. L (4040SE-82 AL)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- Lcn Door Closers & Accessories