Shop All Door Closer Parts
Lcn
1450-18PA AL Door Closer Mounting Plates
Mfr # 1450-18PA 689
Zoro # G510055856
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- For Use With 1450 Series Surface Mounted Closers
- Includes Door Closer Mounting Plates
- Material VARIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1450-18PA 689
- Zoro # G510055856
- UPC # 197163193844
- Country of Origin United States
- Category Door Closer Parts
Details
Finish | Aluminum Painted |
For Use With | 1450 Series Surface Mounted Closers |
Includes | Door Closer Mounting Plates |
Material | VARIES |
Description
Drop Plate, Parallel Arm Mount with Narrow Top Rail, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- ABUS Security Chain, L 10 Ft, W 3/5 In (12KS Chain & Sleeve 10')
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Traditional Cabinet Pull (BP8695128900)
- DORMAKABA Combination Deadbolt, 2-3/8-in Backset, Satin Chrome (7108-26D-41)
- LCN Standard Track, Light Bronze, 22-3/4 in. L (4040SE-3038 120V LTBRZ)
- LCN Dark Bronze Cylinder 14613071DKB (4040XP3071AL)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- LCN Aluminum Rod and Shoe 4040XP79 (4040XP79AL)
- LCN Aluminum Bumper 4040XPT169 (4040XPT169)
- LCN Aluminum Body 41113071LH (41113071ALLH)
- BEST Door Closer Sex Nuts, Aluminum, PK4 (15928 LPP SN 689)
- Lcn Door Closers & Accessories