Shop All Door Closers
Lcn
1261-Rw/PA BLACK SLIM Surface Closers
Mfr # 1261-RW/PA 693 SLIM
Zoro # G810056171
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Material Varies
- For Use With 1260 Series Surface Mounted Closers
- Includes Surface Closers
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1261-RW/PA 693 SLIM
- Zoro # G810056171
- UPC # 197163189359
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
Material | Varies |
For Use With | 1260 Series Surface Mounted Closers |
Includes | Surface Closers |
Door Handing | Non-Handed |
Description
Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Tri Mount Mounting, 180 Degree, Size 1 to 5, Slim Cover, All Weather Fluid, Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Window Lock Satin Nickel Finish (07B15)
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38875.009.0193)
- ADAMS RITE Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure (7140-510-628-00)
- YALE Door Lever Lockset, Mechanical, Passage (4601LN MO 626)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALRH)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-Rw/PA DKBRZ)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (P1461LTB)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or (LCN-4040XP-HWPA-AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HCUSH DKBRZ DEL)
- STRYBUC Commercial Door Closer (18-88)
- Lcn Door Closers & Accessories