Shop All Door Closers
Lcn
1261-LONG DKBRZ Surface Closers
Mfr # 1261-LONG 695
Zoro # G710056011
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Material Varies
- For Use With 1260 Series Surface Mounted Closers
- Includes Surface Closers
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1261-LONG 695
- Zoro # G710056011
- UPC # 197163189939
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
Material | Varies |
For Use With | 1260 Series Surface Mounted Closers |
Includes | Surface Closers |
Fire Rated | 3 Hours {A} |
Door Handing | Non-Handed |
Description
Grade 1 Surface Door Closer, Long Arm, Push Side Top Jamb Mounting, 180 Degree, Size 1 to 5, No Cover, All Weather Fluid, Dark Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 2 In, 1/8 In Thick, SBR (GSFFG2)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 20"D x 24"H (OUT06X20X24THR04RDF)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 12 in. Base Kitchen Cabinet (12 in. W x 24 in. D x 34.50 in. H) (SA-BD12-SW)
- LUCKY LINE LuckyLine: 3-WAY PULL-A-PART ASST 1/CD (LKL-71701)
- LCN LCN 1250 Door Closer Light Duty (1250RWPAALSLIMPC)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111HEDAALLH)
- LCN 4111-SCUSH RH AL SRI Surface Closers (4111-SCUSH RH 689 SRI)
- LCN 1461-HD/PA DKBRZ Surface Closers (1461-HD/PA 695)
- LCN Aluminum Closer 4021LH (4021REGALLH)
- NORTON DOOR CONTROLS Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Si (NOR-1601-693)
- Lcn Door Closers & Accessories