Shop All Door Closers
Lcn
1261-H BRASS Surface Closers
Mfr # 1261-H 696
Zoro # G510059267
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Brass Painted
- Material Varies
- Door Handing Non-Handed
- For Use With 1260 Series Surface Mounted Closers
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1261-H 696
- Zoro # G510059267
- UPC # 197163189915
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Brass Painted |
Material | Varies |
Door Handing | Non-Handed |
For Use With | 1260 Series Surface Mounted Closers |
Includes | Surface Closers |
Description
Grade 1 Surface Door Closer, Hold Open Arm, Push or Pull Side Regular or Top Jamb Mounting, 180 Degree, Size 1 to 5, No Cover, All Weather Fluid, Satin Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Universal Knob Latch. Black (V670BL)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 2-in Brush, 94-in. (BN41782-94)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42" (FPG4210B)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-SCUSH RH DKBRZ)
- LCN 1461-RW/PA AL DEL FC Surface Closers (1461-RW/PA 689 DEL FC)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2031-STD RH AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-RW/PA BRASS)
- LCN 5034-H LH AL Concealed-in-Door Closers (5034-H LH 689)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4013T-STD RH AL)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer In Alum W/ Adjstbl Spring Tension Sizes 1-4 w/Cover, PAB and Thru Bolts (TC2201-ADA-PACOVSXN-AL)
- Lcn Door Closers & Accessories