Shop All Door Closer Arms
Lcn
1250-3049/PA AL Door Closer Arms
Mfr # 1250-3049/PA 689
Zoro # G310058910
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Hand Orientation Non-Handed
- For Use With 1250 Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1250-3049/PA 689
- Zoro # G310058910
- UPC # 197163180219
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Hand Orientation | Non-Handed |
For Use With | 1250 Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
1250 Series Hold Open Arm with 62A Parallel Arm Shoe, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO KABAILCO: Key-in-Knob/Deadbolt Cylinder with Sargent RA-RC Keyway - Satin Chrome (ILCO-15995GC-26D-KD)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1005ETPSTST)
- SIMPLEX Kaba Mechanical Pushbutton Auxiliary Lock, Thumbturn; 1in Deadbolt and 2-3/4in Backset Satin Chrome (710226D)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- LCN Door Closer Arms (4040XP-3077CNS 689)
- LCN 6030 Series Concealed Closers Arm Interior and Exterior Matte Silver (6030-3077T AL)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver (4040SEH 120V AL)
- LCN 2030 Series Concealed Closers Arm Interior and Exterior Matte Silver (2030-3077T LH AL)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- LCN 1460 Series Surface Mounted Closers Arm and Forearm Matte Silver (1460-77 AL)
- Lcn Door Closer Arms