Shop All Door Closer Parts
Lcn
1250-18PA AL Door Closer Mounting Plates
Mfr # 1250-18PA 689
Zoro # G210058942
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- For Use With 1250 Series Surface Mounted Closers
- Includes Door Closer Mounting Plates
- Material VARIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1250-18PA 689
- Zoro # G210058942
- UPC # 197163193752
- Country of Origin United States
- Category Door Closer Parts
Details
Finish | Aluminum Painted |
For Use With | 1250 Series Surface Mounted Closers |
Includes | Door Closer Mounting Plates |
Material | VARIES |
Description
Drop Plate, Parallel Arm Mount with Narrow Top Rail, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight, Offset For Material Thickness 15/64 in (MFWTT078)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 24mm ID, PK50 (ZUSAH3X24)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK25 (1CRV6)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/8 in. L Polished Bronze Bolt Snap 70 lb (T7625104)
- LCN Rod, Silver, Aluminum, 5-1/2 in. L (4040SE-82 AL)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- LCN On/Off Switch, Silver, Aluminum, 1 in. L (4040SE-3436)
- LCN Rod and Shoe, Silver, Aluminum, 6-1/2 in. L (4040XP-79 AL)
- LCN Standard Track, Light Bronze, 22-3/4 in. L (4040SE-3038 120V LTBRZ)
- LCN Motor Clutch 46303454 (46303454)
- Lcn Door Closers & Accessories