Shop All Door Closer Parts
Lcn
1250-18 AL Door Closer Mounting Plates
Mfr # 1250-18 689
Zoro # G010058920
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- For Use With 1250 Series Surface Mounted Closers
- Includes Door Closer Mounting Plates
- Material VARIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1250-18 689
- Zoro # G010058920
- UPC # 197163193738
- Country of Origin United States
- Category Door Closer Parts
Details
Finish | Aluminum Painted |
For Use With | 1250 Series Surface Mounted Closers |
Includes | Door Closer Mounting Plates |
Material | VARIES |
Description
Drop Plate, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pocket Door Pull, 3-53/64" L (N 7363)
- NATIONAL HARDWARE Hinge Nrw Zinc Plated 2-1/2In (N146-241)
- RUSTIC GROVE Wood Planks in MiXed Brown Kit (52001)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- LCN Door Closer Screw Pack, 6-1/8In, Aluminum (4040XP-TBSRT AL)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- LCN Arm Screw, Slvr, Alum, 3/8 in. L (4040SE-159 AL)
- LCN Standard Track, Light Bronze, 22-3/4 in. L (4040SE-3038 120V LTBRZ)
- LCN Standard Track, Dark Bronze, 22-3/4 in. L (4040SE-3038 120V DKBRZ)
- CORBIN RUSSWIN Door Closer Parallel Arm Bracket, 690 Dark Bronze (188F41-8-690)
- Lcn Door Closer Parts