Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Lcm Distributions
Load Center, XP, 80 Spaces, 200A
Mfr # XP40200AF
Zoro # G210838056
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 80
- Amps 200A
- Series XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcm Distributions
- MFR # XP40200AF
- Zoro # G210838056
- UPC # 662862568298
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Number of Spaces | 80 |
Amps | 200A |
Series | XP |
Description
Siemens Load Center, 200 A, 80 -Space, 40 -Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- ADVANCE CABLE TIES 11 50lb Natural White Mounting Hole Cable Tie 100/ BG (AL-11-50-MH-9-C)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- SQUARE D Load Center, QO, 2 Spaces, 30A, 120/240V, Main Lug, 1 Phase (QO2L30S)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 14 TERMINAL GROUND BAR CLAMSHELL, C (GBK1420CS)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- EATON Load Center, BRP, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP10B100RF)
- AMERICAN IMAGINATIONS Load Center, QO, 200A, Main Circuit Breaker (AI-36685)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342ML2)
- Lcm Distributions Panelboards, Load Centers, & Circuit Breaker Enclosures