Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Lcm Distributions
Load Center, XP, 48 Spaces, 100A
Mfr # XP24100
Zoro # G610840192
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 48
- Amps 100A
- Series XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcm Distributions
- MFR # XP24100
- Zoro # G610840192
- UPC # 662862568243
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Number of Spaces | 48 |
Amps | 100A |
Series | XP |
Description
Siemens Load Center, 100 A, 48 -Space, 24 -Circuit, Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- HALEX 1 Hole Strp 3/8 in. 10PK (26211)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125G)
- PROPLUS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC (PR2514767)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- SQUARE D Load Center, HOM, 40 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4080M200PQCVP)
- Lcm Distributions Panelboards, Load Centers, & Circuit Breaker Enclosures