Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Lcm Distributions
Load Center, EQL, 4 Spaces, 125A
Mfr # EQL4100
Zoro # G610838021
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 4
- Amps 125A
- Series EQL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcm Distributions
- MFR # EQL4100
- Zoro # G610838021
- UPC # 783643303232
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Number of Spaces | 4 |
Amps | 125A |
Series | EQL |
Description
Siemens EQL Load Center, 125 A, 4 -Space, 8 -Circuit, Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (CCMR2.25)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Non-Metallic, Single Receptical (6299)
- COMPONENT HARDWARE S/S Leg Socket FlangedTop And Flared Bod (A20-0206-C)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- SQUARE D Load Center, SQ, Main Lug (SQ386551)
- SQUARE D Panelboard Encl/Box Type 3R/12 44H 20W (MH44WP)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3902-TTB)
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- SIEMENS Load Center, PNW, 20 Spaces, 200A, 120/240V, Main Lug, 1 Phase (PNW2040L1200C)
- SIEMENS Load Center, W0, 2 Spaces, 60A, Main Lug, 1 Phase (W0204ML1060U)
- Lcm Distributions Panelboards, Load Centers, & Circuit Breaker Enclosures