Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Lcm Distributions
Load Center, EQL, 24 Spaces, 125A
Mfr # EQL12125D
Zoro # G610837970
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 24
- Amps 125A
- Series EQL
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcm Distributions
- MFR # EQL12125D
- Zoro # G610837970
- UPC # 662862003492
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Number of Spaces | 24 |
Amps | 125A |
Series | EQL |
Enclosure NEMA Rating | NEMA 1 |
Description
Siemens Load Center, 125 A, 24 -Space, 12 -Circuit, NEMA 1 Enclosure, Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP8)
- ABB TF42-2.3, THERMAL O/L RELAY, 1.70-2.30A (TF42-2.3)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7502K13)
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- GE Load Center, TLM, 125A (TLM612RCUP)
- Lcm Distributions Panelboards, Load Centers, & Circuit Breaker Enclosures