Shop All Circuit Breakers
Lcm Distributions
Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC
Mfr # QF115A
Zoro # G710894033
product price: $131.09
/ea
Free Shipping & Returns
$131.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcm Distributions
- MFR # QF115A
- Zoro # G710894033
- UPC # 887621216511
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.11 in |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug Mount |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-125)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGH3350FAG)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUR260)
- EATON Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- EATON Circuit Breaker, PDD Series 200A, 3 Pole, 240V AC, A Curve (PDD23G0200TFFL)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 1 Pole, 120/240V AC (UBIP120)
- Lcm Distributions Circuit Breakers