Shop All Circuit Breakers
Lcm Distributions
Circuit Breaker, HOM Series 30A, 1 Pole, 120V AC
Mfr # Q130
Zoro # G610908762
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcm Distributions
- MFR # Q130
- Zoro # G610908762
- UPC # 662862003898
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | HOM |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLKD030)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 1 Pole, 120/240V AC (QOB150)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve (5SJ41207HG42)
- EATON Molded Case Circuit Breaker, FD Series 20A, 3 Pole, 600V AC (FD3020)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- Lcm Distributions Circuit Breakers