Lbaiet SL973R46 Red Verena Geometric 4 x 6 ft. Rectangle Area Rug; Red & Gray
Mfr # SL973R46 Red
Zoro # G903739516
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # SL973R46 Red
- Zoro # G903739516
- UPC # 810024224647
- Country of Origin China
- Category Decorative Rugs
Description
The Solana Collection represents a Retro Modern vibe and the L'Baiet Verena Geometric Rug embodies this. Its fun nostalgia comes alive in colorful hues. This rug pairs well with Mid-Century Modern furniture. Power-loomed in Turkey from a combination of polypropylene and polyester, this stain and fade resistant rug is great for high foot traffic areas in your home. Maintenance of this rug is made easy; animal hairs and lint don't easily adhere to the fibers making vacuuming a breeze. When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear. For stains spot clean only with mild detergent and water or have it professionally removed if necessary. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. In addition, the pile height of this rug is ideal for placing under your living room furniture creating a cozy and inviting space in your home.
Features- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent.
- Color: Red & Gray
- Shape: Rectangle
- Style: Geometric
- Size: 4 x 6 ft.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- STTELLI BATH RUG COTTON/PLY WHITE (INR-2032-WH)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- SAFAVIEH Cambridge Large Rectangle Rug, Navy and Ivory - 8 x 10 ft. (CAM132G-8)
- FLOWERS FIRST 5 ft. 3 in. x 7 ft. 6 in. Martha Stewart Vintage Rectangle Power Loomed Rug - Cream & Beige (FL1881626)
- PASARGAD HOME 8 ft. 1 in. x 10 ft. 1 in. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-248 8X10)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- Lbaiet Decorative Rugs