Lbaiet SL973C26 Black Verena Geometric 2 x 6 ft. Runner Rug; Black & Gray
Mfr # SL973C26 Black
Zoro # G603882833
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # SL973C26 Black
- Zoro # G603882833
- UPC # 810024224685
- Country of Origin China
- Category Decorative Rugs
Description
The Solana Collection represents a Retro Modern vibe and the L'Baiet Verena Geometric Rug embodies this. Its fun nostalgia comes alive in colorful hues. This rug pairs well with Mid-Century Modern furniture. Power-loomed in Turkey from a combination of polypropylene and polyester, this stain and fade resistant rug is great for high foot traffic areas in your home. Maintenance of this rug is made easy; animal hairs and lint don't easily adhere to the fibers making vacuuming a breeze. When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear. For stains spot clean only with mild detergent and water or have it professionally removed if necessary. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. In addition, the pile height of this rug is ideal for placing under your living room furniture creating a cozy and inviting space in your home.
Features- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent.
- Color: Black & Gray
- Shape: Runner
- Style: Geometric
- Size: 2 x 6 ft.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- WESTCLOX MULTI-COLOR WALL CLCK12"" (32897)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500-BLK)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH South Beach Shag Hand Tufted Rectangle Rug, Ice - 5 x 8 ft. (SBS562K-5)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- CHILEWICH 28 in. L X 18 in. W Orange Skinny Stripe Polyester/Vinyl Door Mat (200134-010)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- Lbaiet Decorative Rugs