Lbaiet SL425C57 Black Emberly Geometric 5 x 7 ft. Rectangle Area Rug; Black; Gray & White
Mfr # SL425C57 Black
Zoro # G603739571
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # SL425C57 Black
- Zoro # G603739571
- UPC # 810024224807
- Country of Origin China
- Category Decorative Rugs
Description
The print on this L'Baiet Emberly Geometric Rug comprises of rectangular rings of various sizes and colors. Embodying a retro color palette this rug lays well in the L'Baiet Solana Collection. Crafted from fade and stain resistant polypropylene, it features a 0.43'' pile height that encourages comfort underfoot while remaining easy to clean with regular vacuuming. Complete with a durable polyester backing, this area rug performs best when paired with a rug pad to prevent shifting and sliding. So, go ahead make your friends jealous whilst adding dimension and style to your living space.
Features- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent.
- Color: Black, Gray & White
- Shape: Rectangle
- Style: Geometric
- Size: 5 x 7 ft.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Stream, 120 in wide x 60 in high (BG-WW-STM-120)
- GROEN Switch Rocker (Z087951)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- ORIENTAL WEAVERS 6 Ft. 7 In. X 9 Ft. 6 In. Kashan Traditional Area Rug, Red (K096W1200290ST)
- SAFAVIEH Cape Cod Hand Woven Rectangle Rug- Light Blue - Gold- 8 x 10 ft. (CAP413A-8)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- SAFAVIEH 8 x 10 ft. Ocean Shag Collection Modern Rectangle Hand Tufted RugIvory (OCG101A-8)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Yellow (MON843YELLOW2X3)
- SAFAVIEH Vintage Large Rectangle Area Rug, Light Blue - 8 ft. x 11 ft.-2 in. (VTG120-7660-8)
- Lbaiet Decorative Rugs