Lbaiet RY526M57 5 x 7 ft. Railay Collection Power Loom Machine Made Ashley Multicolor Distressed Rectangle Rug
Mfr # RY526M57
Zoro # G103739828
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # RY526M57
- Zoro # G103739828
- UPC # 850004475317
- Country of Origin China
- Category Decorative Rugs
Description
With its alluring vibrant colors, the L'Baiet L'Baiet Ashley Multicolor Distressed 5' x 7' Rug was inspired by the colors of a rainbow. A part of the Railay Collection, this area rug encompasses yellow, blue, purple and orange hues against an ivory background it will never draw attention away from your other pieces but complement them. Connect your furniture together by grounding this area rug underneath several pieces of furniture. Blending heat-set polypropylene with a natural jute backing not only makes this rug fade resistant but also easy to maintain.
Vacuum as often as needed, just be sure to set the beater bar on the highest setting. For those unexpected spills, spot clean with light detergent or have it professionally removed. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. Although this rug has a patch-work design with intentional distressing it is suitable for any style of home decor.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
- Made in Turkey
- When vacuuming place the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
- Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
- After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
- Collection: Railay Collection
- Size: 5 x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH Madison Large Rectangle Area Rug, Fuchsia and Navy - 8 x 10 ft. (MAD601M-8)
- LIVABLISS Sunderland SUN-2334 Machine Crafted Area Rug (SUN2334-679)
- SAFAVIEH 2 ft. 1 in. x 6 ft. Adirondack Power Loomed Runner Area Rug Ivory & Silver (ADR128B-260)
- SAFAVIEH 3 x 3 ft. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-3R)
- SAFAVIEH 3 x 3 ft. Vision Contemporary Square Area Rug, Light Brown (VSN606C-3SQ)
- SAFAVIEH Athens Shag Round Rug, Light Grey - 6 ft. - 7 in. x 6 ft. - 7 in. (SGA119F-7R)
- Lbaiet Decorative Rugs