Lbaiet RS731U57 5 x 7 ft. Roswell Dakota Transitional Rug; Brown
Mfr # RS731U57
Zoro # G503739459
Product Information
- Brand Lbaiet
- MFR # RS731U57
- Zoro # G503739459
- UPC # 850004475645
- Country of Origin Unknown
- Category Decorative Rugs
Description
Introducing the L Baiet Dakota Brown Transitional Rug from the Roswell Collection. This area rug features an array of geometric and ornamental motifs in an effortless brown color palette that blends well most room interiors. Power-loomed with heat-set polypropylene in Egypt, this rug is fade and stain resistant. Featuring a low pile height, this area rug is perfect for placing under several pieces of furniture in high traffic areas. Enhancing its durability and longevity, this stylish area rug features a jute backing. It is designed to take on the occasional spill, and is easily cleaned with a light vacuuming. For those unexpected spills, spot clean with light detergent or have it professionally removed. Adding this piece of art to your living room will not only ground your furniture together but will also be an essential decorating element to your space.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Roswell
- Color: Brown
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Transitional
- Style: Bohemian & Eclectic
- Rug Type: Accent
- Pile Height: 0.25 x 0.5 in.
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- LIVABLISS Alder ALD-2313 Machine Washable Area Rug (ALD2313-4117)
- SAFAVIEH Glacier Round Area Rug, Red and Multicolor - 6 ft.-7 in. x 6 ft.-7 in. (GLA126A-7R)
- SAFAVIEH 6 x 6 ft. Novelty Round Hand-Tufted Rug Ivory & Blue (NOV604M-6R)
- SAFAVIEH 2 x 8 ft. Princeton Power Loomed Runner Rug, Grey and Beige (PRN713G-28)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Blue and Coral (PTB119B-8)
- Lbaiet Decorative Rugs