Lbaiet RS510G57 5 x 7 ft. Roswell Willow SouthWestern Rug; Grey
Mfr # RS510G57
Zoro # G903739462
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # RS510G57
- Zoro # G903739462
- UPC # 850004475584
- Country of Origin Unknown
- Category Decorative Rugs
Description
Inspired by Aztec shapes and designs the L Baiet Willow Grey Southwestern Rug compliments the Roswell Collection. This area rug is suitable for cottages, lodges as it gives a cozy feel to any space. Pair with wooden cabin furniture to bring the entire look together. This intricate design offers grey and green hues that blend perfectly with any room decor. Crafted in Egypt, it is power-loomed with a combination of polypropylene and jute making this rug suitable for high traffic areas and spill prone spaces. Vacuum as often as needed, just be sure to set the beater bar on the highest setting. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. Just roll out this alluring area rug and it will add a touch of southwestern style to any space.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Roswell
- Color: Grey
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Southwestern
- Pile Height: 0.31 in.
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- BAXTON STUDIO Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11545-ZORO)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH Mirage Large Rectangle Area Rug, PInk - 8 x 10 ft. (MIR411C-8)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIVABLISS Quatro QUA-2302 Machine Crafted Area Rug (QUA2302-710103)
- SAFAVIEH 5 Ft. X 5 Ft. Round Indoor-Outdoor Courtyard- Beige And Terracotta- Power Loomed Rug (CY6009-231-5R)
- SAFAVIEH Madison Large Rectangle Area Rug, Fuchsia and Navy - 8 x 10 ft. (MAD601M-8)
- SAFAVIEH 2 x 10 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-210)
- Lbaiet Decorative Rugs