Lbaiet RS412R81 8 x 10 ft. Roswell Brielle Mid-Century Rug; Red
Mfr # RS412R81
Zoro # G303739475
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # RS412R81
- Zoro # G303739475
- UPC # 850004475713
- Country of Origin Unknown
- Category Decorative Rugs
Description
The L Baiet Brielle Red Mid-Century Rug embodies a bold medallion motif that blends with contemporary room decors. Sitting pretty in the Roswell Collection this eye-catching rug can liven up boring room interiors. This piece is power-loomed from heat-set polypropylene, which is a synthetic material that resists staining and fading. Featuring a low pile height, this area rug is perfect for placing under several pieces of furniture in high traffic areas. Enhancing its durability and longevity, this stylish area rug features a jute backing. It is designed to take on the occasional spill, and is easily cleaned with a light vacuuming. For those unexpected spills, spot clean with light detergent or have it professionally removed. Adding this piece of art to your living room will not only ground your furniture together but will also be an essential decorating element to your space.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Roswell
- Color: Red
- Size: 8 x 10 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Mid-Century
- Style: Mid Century Modern
- Rug Type: Accent
- Pile Height: 0.25 x 0.5 in.
- Weight: 23.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz M Burgundy (1810140-MB)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- OFFICEMATE Wall File Holder, 7 Sections, Legal/Letter, Black (21505)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH 8 x 10 ft. Aria Contemporary Rectangle Power Loomed Rug Ivory & Blue (ARA132A-8)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- FLOORTEX USA FloortexUSA FC121001009R Cleartex 9Mat Ultimat Polycarbonate Chairmat For Hard Floor & Carpet Tiles (FC121001009R)
- HOMESPICE DECOR Kilimanjaro Hudson Jute Braided Rugs - Oval (505217)
- DECORACION 4 x 6 ft. Stella Oriental Rug Blue (DE3029769)
- Lbaiet Decorative Rugs