Lbaiet RS222E57 5 x 7 ft. Roswell Meghan Transitional Rug; Beige
Mfr # RS222E57
Zoro # G603739526
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # RS222E57
- Zoro # G603739526
- UPC # 850004475621
- Country of Origin Unknown
- Category Decorative Rugs
Description
Intentionally designed with a distressed look the L Baiet Meghan Beige Transitional Rug has an ornate medallion motif that embodies an old world look. Connect your room together by grounding this area rug underneath several pieces of furniture. Blending heat-set polypropylene and jute backing not only makes this rug fade resistant but also easy to maintain. Vacuum as often as needed, just be sure to set the beater bar on the highest setting. For those unexpected spills, spot clean with light detergent or have it professionally removed. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Roswell
- Color: Beige
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Transitional
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Reneau Sand Upholstered Espresso Wood 2-Piece Dining Chair Set (162-10527)
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 60inH Panel (238648)
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH Rag Rug Hand Woven Small Rectangle Rug- White - Multi- 4 x 6 ft. (RAR121G-4)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug, Gold (MI1557132)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- LIVABLISS Sunderland SUN-2334 Machine Crafted Area Rug (SUN2334-679)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- Lbaiet Decorative Rugs