Lbaiet RS214G57 5 x 7 ft. Roswell Melody Geometric Rug; Grey
Mfr # RS214G57
Zoro # G403739467
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # RS214G57
- Zoro # G403739467
- UPC # 850004475669
- Country of Origin Unknown
- Category Decorative Rugs
Description
The L Baiet Melody Grey Geometric Rug is inspired by a Southwestern style consisting of multiple geometric shapes. This area rug is suitable for cottages, lodges as it gives a cozy feel to any space. Pair with wooden cabin furniture to bring the entire look together. This intricate design offers grey and beige hues that blend perfectly with any room decor. Crafted in Egypt, it is power-loomed with a combination of polypropylene and jute making this rug suitable for high traffic areas and spill prone spaces. Vacuum as often as needed, just be sure to set the beater bar on the highest setting. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. Just roll out this alluring area rug and it will add a touch of Southwestern style to any space.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Roswell
- Color: Grey
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Geometric
- Pile Height: 0.31 in.
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- BAXTON STUDIO Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed (222-11891-ZORO)
- VORTEX 8 in. High Velocity Wall Mountable Turbo Desk & Floor Fan (VO385105)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 8' x 10' - Red (RC-EG-2021-2-810-GG)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- SAFAVIEH Nantucket Hand Tufted Square Rug- Teal- 4 x 4 ft. (NAN603A-4SQ)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-CREAM)
- Lbaiet Decorative Rugs