Lbaiet MT303B57 5 x 7 ft. Matira Collection Power Loom Machine Made Chloe Blue Oriental Rectangle Rug
Mfr # MT303B57
Zoro # G703739624
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # MT303B57
- Zoro # G703739624
- UPC # 850004475225
- Country of Origin China
- Category Decorative Rugs
Description
Inspired by the alluring aqua blue waters of Matira Beach, the L'Baiet Chloe Blue Oriental 5' x 7' Rug is the perfect addition to the Matira Collection. The light grey and ivory background with a pop of yellow inspires a springtime yet timeless feel in your home. The color combination plays well with warm wood flooring as well as cool white tiles. Made in Turkey, this area rug is constructed from heat-set polypropylene with a jute backing. The combination of these two materials make this rug soft, resistant to wear and tear and repel stains.
Maintenance of this rug is made easy; animal hairs and lint don't easily adhere to the fibers making vacuuming a breeze. Featuring a low pile height, this rug is ideal for areas with high foot traffic and ideal for placing under your living room furniture. For extra cushioning and traction underfoot, we recommend a rug pad. Although orientally designed with a distressed look this rug is ideal for promoting a cozy and inviting feel to your space wherever you may place it.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
- Made in Turkey
- When vacuuming place the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
- Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
- After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
- Collection: Matira Collection
- Size: 5 x 7 ft.
- Material: Frieze PP
- Backing Material: Yes
- Backing Material: Jute
- Technique: Power Loom
- Construction: Machine Made
- Color: Blue
- Style/Pattern: Oriental
- Shape: Rectangle
- Rug Pad Recommended: Yes
- Recommended Use: Indoor
- Pile Height: 0.39 in.
- Country of Origin: Turkey
- Weight: 11.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- BEVCO Polyurethane Task Chair, 19" to 26-3/4", No Arms, Black (V7307HC)
- DAP Blend Sticks, Dark Wood (7079804102)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- PASARGAD HOME 5 x 7 ft Amadeus Design Power Loom Area Rug Ivory (PRC1024 5x7)
- SAFAVIEH 2 ft. 3 in. x 9 ft. Runner Contemporary Wyndham Black and Ivory Hand Tufted Rug (WYD323D-29)
- LIVABLISS Selanik SNK-2301 Handmade Area Rug (SNK2301-268)
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- SAFAVIEH 2 ft. 1 in. x 6 ft. Adirondack Power Loomed Runner Area Rug Ivory & Silver (ADR128B-260)
- Lbaiet Decorative Rugs