Lbaiet MT102B57 5 x 7 ft. Matira Collection Power Loom Machine Made Blair Blue Oriental Rectangle Rug
Mfr # MT102B57
Zoro # G003739706
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # MT102B57
- Zoro # G003739706
- UPC # 850004475218
- Country of Origin China
- Category Decorative Rugs
Description
Inspired by the alluring aqua blue waters and golden sunshine of Matira Beach, the L'Baiet Blair Blue Oriental 5' x 7' Rug sits perfectly in the Matira Collection. Its distinctive ivory and grey background keep this area rug grounded and won't overwhelm your decor. The color combination plays well with warm wood flooring as well as cool white tiles. Power-loomed from polypropylene and enhanced with a natural jute backing, this center piece will keep dirt out and keep it looking great for years.
It's designed to take on the occasional spill, and is easily cleaned with a light vacuuming. For stains spot clean only with mild detergent and water or have it professionally removed if necessary. Featuring a low pile height, this rug is ideal for areas with high foot traffic. For extra cushioning and traction underfoot, we recommend a rug pad. Although orientally designed and vintage inspired this rug is ideal for promoting a cozy and inviting feel to your space wherever you may place it.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
- Made in Turkey
- When vacuuming place the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
- Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
- After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
- Collection: Matira Collection
- Size: 5 x 7 ft.
- Material: Frieze PP
- Backing Material: Yes
- Backing Material: Jute
- Technique: Power Loom
- Construction: Machine Made
- Color: Blue
- Style/Pattern: Oriental
- Shape: Rectangle
- Rug Pad Recommended: Yes
- Recommended Use: Indoor
- Pile Height: 0.39 in.
- Country of Origin: Turkey
- Weight: 11.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- BEVCO Value-Line Maintenance Repair Stool, 16-21" St Ht (V3081P)
- HARTFORD Lateral File White (IMHF450W)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH 6 x 6 ft. Round Contemporary Soho Beige and Ivory Hand Tufted Rug (SOH514A-6R)
- LIVABLISS Saint Clair SIC-2304 Handmade Area Rug (SIC2304-268)
- HOMEROOTS 2 x 6 ft. Gray & Pink Medallion Runner Rug (385517)
- SAFAVIEH Antiquity Round Rug, Grey Blue and Beige - 10 x 10 ft. (AT822A-10R)
- DECORACION 5 x 7 ft. Agatha Oriental Rug Beige (DE3568026)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Black & Ivory (BNT852Z-9)
- Lbaiet Decorative Rugs