Lbaiet MN698E57 5 x 7 ft. Mindoro Katie Mid-Century Rug; Beige
Mfr # MN698E57
Zoro # G103739729
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # MN698E57
- Zoro # G103739729
- UPC # 850004475447
- Country of Origin Unknown
- Category Decorative Rugs
Description
Looking to make a drastic change to your decor with minimal effort, try adding the L Baiet Katie. This eye-catching area rug takes center stage with its unique pattern and earth tones. Maintenance of this rug is made easy animal hairs and lint do not easily adhere to the fibers making vacuuming a breeze. When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear. For stains spot clean only with mild detergent and water or have it professionally removed if necessary. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. Now, sit back and enjoy the effortless beauty this area rug will bring to any room of your home.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Mindoro
- Color: Beige
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Ikat
- Style: Mid-Century
- Rug Type: Accent
- Pile Height: 0.25 x 0.5 in.
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- SIOUX CHIEF DRAIN INSIDE FIT ABS 4"" (845-4APK)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH 2 x 8 ft. Brentwood 809G Power Loomed Runner Area Rug Light Grey & Blue (BNT809G-28)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- SAFAVIEH Kids Shag Power Loomed Rectangle Rug- Ivory - Multi- 8 x 10 ft. (SGK569A-8)
- HOMESPICE DECOR 10 x 10 in. Azalea Jute Braided Rugs, Red (565143)
- LIVABLISS Avant Garde AVT-2340 Area Rug , With Fringe (AVT2340-6796)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- Lbaiet Decorative Rugs