Lbaiet MN306U57 5 x 7 ft. Mindoro Serena Striped Rug; Brown
Mfr # MN306U57
Zoro # G703739631
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # MN306U57
- Zoro # G703739631
- UPC # 850004475522
- Country of Origin Unknown
- Category Decorative Rugs
Description
The L Baiet Serena Brown Striped Rug is the perfect neutral piece to complement earthy tones in your home. Featuring brown hues in a modern design this area rug manages to simultaneously offer a sense of calm and tranquility. Made in Egypt, this area rug is constructed from heat-set polypropylene with a jute backing. The combination of these two materials make this rug soft, resistant to wear and tear and repel stains. Maintenance of this rug is made easy animal hairs and lint does not easily adhere to the fibers making vacuuming a breeze. When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear. For stains spot clean only with mild detergent and water or have it professionally removed if necessary. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. The power-loom, machine made construction of this rug stands up to heavy foot traffic with pets and children. In addition, the pile height of this rug is ideal for placing under your living room furniture creating a cozy and inviting space in your home.
Features- Contains latex
- Stain resistant
- Collection: Mindoro
- Color: Brown
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Striped
- Style: Patterned
- Rug Type: Accent
- Pile Height: 0.25 x 0.5 in.
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- REGENCY GreyArmchairs, 31W29L33H, Wood, VinylSeat (7701NSAGGY)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- SAFAVIEH 3 x 3 ft. Round Natural Fiber Hand Woven Rug, Grey (NF364C-3R)
- SPHINX BY ORIENTAL WEAVERS Sphinx by Oriental Weavers U884113152244ST Utopia Collection Woven Rug - Blue & Brown (U884113152244ST)
- SAFAVIEH 8 ft. x 10 ft. 5 in. Summer Southwestern Rectangle Power Loomed Rug - Ivory & Red (SMR420A-8)
- SAFAVIEH 5 Ft. X 5 Ft. Round Indoor-Outdoor Courtyard- Beige And Terracotta- Power Loomed Rug (CY6009-231-5R)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- Lbaiet Decorative Rugs