Lbaiet LP964G57 5 x 7 ft. Lapland Collection Power Loom Machine Made Amy Grey Floral Rectangle Rug
Mfr # LP964G57
Zoro # G303739833
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # LP964G57
- Zoro # G303739833
- UPC # 850004475355
- Country of Origin China
- Category Decorative Rugs
Description
The L'Baiet Amy Grey Floral 5' x 7' Rug is adorned with an elaborate mosaic of floral prints. Combine comfort and beauty with this charming shabby-chic area rug from the Lapland Collection. This stunning rug has been power-loomed in Turkey from durable heat-set polypropylene. To keep it from shifting, a rug pad is recommended. Maintenance of this rug is made easy; animal hairs and lint don't easily adhere to the fibers making vacuuming a breeze.
When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear. For stains spot clean only with mild detergent and water or have it professionally removed if necessary. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. Showcasing a familiar floral pattern with pops of purple for a subtle splash of color this area rug brings you effortless beauty with very minimal effort.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
- Made in Turkey
- When vacuuming place the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
- Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
- After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
- Collection: Lapland Collection
- Size: 5 x 7 ft.
- Material: Frieze PP
- Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- FLASH FURNITURE 4 Shelf Natural Birch & Poplar Book Display Stand (MK-STR800L-GG)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- ROBIN PICKENS Coral Waves Outdoor Rug (PPRP004B.)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Yellow (MON843YELLOW2X3)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Ivory & Black (BNT852A-9)
- ORIENTAL WEAVERS 6 Ft. 7 In. X 9 Ft. 6 In. Kashan Traditional Area Rug, Red (K096W1200290ST)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- Lbaiet Decorative Rugs