Lbaiet LP129W57 5 x 7 ft. Lapland Collection Power Loom Machine Made Daisy White Oriental Rectangle Rug
Mfr # LP129W57
Zoro # G503739817
Product Information
- Brand Lbaiet
- MFR # LP129W57
- Zoro # G503739817
- UPC # 850004475348
- Country of Origin China
- Category Decorative Rugs
Description
Lay a transitional foundation in your home with this L'Baiet Daisy White Oriental 5' x 7' Rug. Featuring cool hues of grey, purple and blue this whimsical area rug fits perfectly in the Lapland Collection. Made in Turkey, this rug is power-loomed of stain and fade resistant heat-set polypropylene. Enhancing its durability and longevity, this stylish area rug features a jute backing. It s designed to take on the occasional spill, and is easily cleaned with a light vacuuming.
Featuring a low pile height, this rug is ideal for areas with high foot traffic, especially where little ones and four-legged friends are running around. This rug performs best when paired with a rug pad to prevent shifting and sliding. No matter where this design ends up it is sure to be a captivating element in your home for years to come.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
- Made in Turkey
- When vacuuming place the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
- Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
- After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
- Collection: Lapland Collection
- Size: 5 x 7 ft.
- Material: Frieze PP
- Backing Material: Yes
- Backing Material:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBRELLA UMBRELLA AUTO BLUE 42"" (48135)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Black & Ivory (BNT853Z-9)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Yellow (PTB121A-8)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- SAFAVIEH Porcello Power Loomed Rectangle Rug- Light Grey - Yellow- 4 Ft. 1 In. X 6 Ft. (PRL7734C-4)
- LIVABLISS Selanik SNK-2302 Handmade Area Rug (SNK2302-268)
- Lbaiet Decorative Rugs