Lbaiet HN902G57 5 x 7 ft. Hanalei Collection Power Loom Machine Made Poppy Grey Celestial Rectangle Rug
Mfr # HN902G57
Zoro # G503739749
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # HN902G57
- Zoro # G503739749
- UPC # 850004475386
- Country of Origin China
- Category Decorative Rugs
Description
Bring the galaxy into your living space with the L'Baiet Poppy Grey Celestial 5' x 7' Rug. This rug is part of the Hanalei Collection which boosts bright yellow, orange and blue hues. Machine woven in Turkey from 100% polypropylene, it s designed to take on the occasional spill, and is easily cleaned with a light vacuuming. Finished with a durable jute backing, this rug performs best when paired with a rug pad to prevent shifting and sliding.
To ensure even wear and tear, rotate your area rug occasionally. Specially crafted fibers are tightly woven for softness and long-lasting durability, this stylish rug is perfect for high-traffic areas. This dynamic design with a unique blend of fashion, function and design, this rug brings you effortless beauty with very minimal effort.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
- Made in Turkey
- When vacuuming place the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
- Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
- After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
- Collection: Hanalei Collection
- Size: 5 x 7 ft.
- Material: Frieze PP
- Backing Material: Yes
- Backing Material: Jute
- Technique:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hinge Kit (870837)
- WESTCLOX Westclox 70045 - 70045A - Dig Alm-Date;Bcklt -S (70045)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Casual Rust Natural Fiber Rug (NF447C-5)
- SAFAVIEH Archive Large Rectangle Area Rug, Blue and Grey - 9 x 12 ft. (ARC674B-9)
- SAFAVIEH 8 x 8 ft. Square Braided- Rust and Multi Hand Made Rug (BRD303A-8SQ)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- TAPESTRY TRADING Tapestry Trading FOU1270GLD 12 x 70 Belgium Fouquete Table Runner; Gold (FOU1270GLD)
- Lbaiet Decorative Rugs