Lbaiet HN831V57 5 x 7 ft. Hanalei Collection Power Loom Machine Made Ava Orange Boho Rectangle Rug
Mfr # HN831V57
Zoro # G103739743
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # HN831V57
- Zoro # G103739743
- UPC # 850004475379
- Country of Origin China
- Category Decorative Rugs
Description
Bold and bright is one way of describing the L'Baiet Ava Orange Boho 5' x 7' Rug from the Hanalei Collection. Incorporating hues of orange, grey, blue and yellow this area rug anchors your living space. This dynamic design was inspired by the colors of a sunset that plays with geometric shapes and lines. Blending polypropylene with jute, this power-loomed area rug was crafted to ensure durability and longevity, even in a high traffic area.
It features a sleek pile height, ideal for promoting a cozy and inviting feel to your space with the added benefit of being able to place underneath furniture. For extra cushioning and traction underfoot, we recommend a rug pad. No matter where this design ends up it is sure to be the center of attraction in your home for years to come.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
- Made in Turkey
- When vacuuming place the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
- Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
- After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
- Collection: Hanalei Collection
- Size: 5 x 7 ft.
- Material: Frieze PP
- Backing Material: Yes
- Backing Material: Jute
- Technique: Power Loom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Polished Brass (01HC9002PB1)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LIVABLISS Long Beach LBH-2364 Outdoor Safe Area Rug (LBH2364-2773)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- LIVABLISS Jefferson JFS-2301 Machine Washable Area Rug (JFS2301-2773)
- FLASH FURNITURE Red 2' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ863-210-RD-GG)
- SAFAVIEH Heritage Hand Tufted Square Rug, Red and Blue - 6 x 6 ft. (HG738Q-6SQ)
- SAFAVIEH 8 x 10 ft. Lillian 300 Rectanglar Power Loomed Rug Blue & Orange (LLN359A-8)
- Lbaiet Decorative Rugs