Lbaiet DN870B57 5 x 7 ft. Danby Quinn Floral Rug; Grey
Mfr # DN870B57
Zoro # G503748857
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # DN870B57
- Zoro # G503748857
- UPC # 850004475805
- Country of Origin Unknown
- Category Decorative Rugs
Description
Enchanting floral power-loomed design using a blend of colorful hues create the L Baiet Quinn Grey Floral Rug. Roll out this area rug from the Danby Collection in any room of your home and it will complement your decor. Featuring a low pile height, this area rug is perfect for placing under several pieces of furniture in high traffic areas. Enhancing its durability and longevity, this stylish area rug is constructed of heat-set polypropylene with a jute backing. It is designed to take on the occasional spill, and is easily cleaned with a light vacuuming. For those unexpected spills, spot clean with light detergent or have it professionally removed. Adding this piece of art to your living room will not only ground your furniture together but will also be an essential decorating element to your space.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Danby
- Color: Grey
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Floral
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE Regency Kee Post Table Legs (Set of 4)- Black (MTBP27BK)
- MOORECO Round Stool, No Backrest, 18-1/2 to 29 in. (34419R)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Cream Area Rug (TE2586232)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Pasha 5991D 4x6 Rectangle - Ivory/ Grey-Polypropylene (P5991D117165ST)
- ORIENTAL WEAVERS Oriental Weavers E8001A058100ST 1 ft. 10 in. x 3 ft. 2 in. Evolution Contemporary Area Rug; Ivory (E8001A058100ST)
- LOLOI RUGS Loloi Rugs LORELQ-12SA007696 7 ft. 6 in. x 9 ft. 6 in. Loren Hand Knotted Rug; Sand (LORELQ-12SA007696)
- ORIENTAL WEAVERS 2 x 12 ft. 6 in. Andorra Area Rug, Red and Purple (A7153A076365ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- Lbaiet Decorative Rugs