Lbaiet DN527R57 5 x 7 ft. Danby Charlotte Traditional Rug; Red
Mfr # DN527R57
Zoro # G003882990
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # DN527R57
- Zoro # G003882990
- UPC # 850004475843
- Country of Origin Unknown
- Category Decorative Rugs
Description
This Moroccan inspired L Baiet Charlotte Red Traditional Rug complements both contemporary and mid-century room decors. A part of the Danby collection this subtle but sophisticated global design brings a cultural ambience to your home. Made in Egypt, this area rug is constructed from heat-set polypropylene with a jute backing. The combination of these two materials make this rug soft, resistant to wear and tear and repel stains. Maintenance of this rug is made easy animal hairs and lint do not easily adhere to the fibers making vacuuming a breeze. When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear. For stains spot clean only with mild detergent and water or have it professionally removed if necessary. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. The power-loom, machine made construction of this rug stands up to heavy foot traffic with pets and children. In addition, the pile height of this rug is ideal for placing under your living room furniture creating a cozy and inviting space in your home.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Danby
- Color: Red
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Traditional
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- UNITED WEAVERS United Weavers 940 36834 24 1 ft. 10 in. x 3 ft. Manhattan Time Square Accent Rug; Burgundy (940 36834 24)
- SAFAVIEH 8 x 10 ft. Sonoma Contemporary Rectangle Power Loomed Rug - Ivory & Gray (SON355A-8)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- SAFAVIEH 8 x 8 ft. Round- Traditional Heritage Multi And Red Hand Tufted Rug (HG512B-8R)
- SAFAVIEH Nantucket Hand Tufted Rectangle Rug, Teal, 6 x 9 ft. (NAN603A-6)
- Lbaiet Decorative Rugs