Lbaiet DN509P57 5 x 7 ft. Danby Luna Floral Rug; Pink
Mfr # DN509P57
Zoro # G003748845
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # DN509P57
- Zoro # G003748845
- UPC # 850004475768
- Country of Origin Unknown
- Category Decorative Rugs
Description
Enchanting floral power-loomed design using a blend of colorful hues create the L Baiet Luna Pink Floral Rug. Roll out this area rug from the Danby Collection in any room of your home and it will complement your decor. Featuring a low pile height, this area rug is perfect for placing under several pieces of furniture in high traffic areas. Enhancing its durability and longevity, this stylish area rug is constructed of heat-set polypropylene with a jute backing. It is designed to take on the occasional spill, and is easily cleaned with a light vacuuming. For those unexpected spills, spot clean with light detergent or have it professionally removed. Adding this piece of art to your living room will not only ground your furniture together but will also be an essential decorating element to your space.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Danby
- Color: Pink
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Floral
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- ELK SIGNATURE Belleville Handknotted Wool And Bamboo Viscose Rug (8905-315)
- UNITED WEAVERS United Weavers 940 37597 28 1 ft. 11 in. x 7 ft. 4 in. Manhattan Columbia Runner Rug; Cream (940 37597 28)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- SAFAVIEH 8 x 10 ft. Persian Garden Power Loomed Rectangle Area RugSilver & Ivory (PEG609W-810)
- SAFAVIEH 4 ft. 5 in. x 6 ft. 5 in. Cyrus Shag Rectangle Area Rug, Grey & Beige (CYR121G-4)
- Lbaiet Decorative Rugs