Lbaiet CH854V81 Emani Geometric 8 x 10 ft. Rectangle Area Rug; Orange; Gray; White & Brown
Mfr # CH854V81
Zoro # G103739590
Product Information
- Brand Lbaiet
- MFR # CH854V81
- Zoro # G103739590
- UPC # 810024226061
- Country of Origin China
- Category Decorative Rugs
Description
A geometric and colorful pattern, clean lines and a timeless color scheme pair together in this abstract and modern area rug to create the ideal statement piece for any room in your home. The retro geometric pattern and vivid colors pair well with both modern and traditional interiors complementing their designs. Made in Turkey from heat-set polypropylene with a jute backing. The combination of this materials make this rug soft, resistant to wear and tear, stain repellant and child and pet friendly .This rug is the perfect addition to any high traffic area in the home of a busy family. Vacuum regularly and spot clean as needed. We recommend using a non-slip rug pad for safety and extra cushioning.
Features- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent.
- Color: Orange, Gray, White & Brown
- Shape: Rectangle
- Style: Geometric
- Size: 8 x 10 ft.
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Grey Gloss (226352)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- ZORO SELECT Cart with Cabinet, 52-3/4 in. H, Black (45NP05)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH 4 x 6 ft. Marquee Rectangle Hand-Made Rug Blue & Ivory (MRQ110D-4)
- ARTISTIC WEAVERS Middleton Hattie Rectangle Hand Tufted Area Rug- Seafoam - 2 x 3 ft. (AWHR2058-23)
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- ORIENTAL WEAVERS 3 ft. 3 in. x 5 ft. 2 in. Andorra 303D RectangleArea RugBeige (A303D0117170ST)
- SAFAVIEH 6 x 9 ft. Cambridge Hand Tufted Medium Rectangle Area RugNavy & Ivory (CAM134G-6)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-679)
- Lbaiet Decorative Rugs