Lbaiet CH688Z23 Alaiya Geometric 2 x 3 ft. Scatter Rectangle Area Rug; Purple; White; Gray & Black
Mfr # CH688Z23
Zoro # G803739753
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # CH688Z23
- Zoro # G803739753
- UPC # 810024226122
- Country of Origin China
- Category Decorative Rugs
Description
The Alaiya area rug is expertly crafted and designed to bring the perfect accent to any room in your home. Combining an abstract pattern with an elegant color scheme, it makes the perfect addition to any living space instantly enhancing the look of your home. The grey and purple tones included in its design create a timeless color combination that will go with modern and traditional interiors. Made from polypropylene with a jute backing, this rug is guaranteed to withstand the test of time and is perfect for high traffic areas. Vacuum regularly and spot clean as needed. We recommend using a non-slip rug pad for safety and extra cushioning.
Features- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent.
- Color: Purple, White, Gray & Black
- Shape: Rectangle
- Style: Geometric
- Size: 2 x 3 ft.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- JOSEPH ABBOUD Ja4 Monterey Area Rug Collection Seafoam 5 Ft 3 In. X 7 Ft 4 In. Rectangle (99446089915)
- SAFAVIEH Contemporary Rag Area Square Rug, Grey - 9 x 9 ft. (RAR121A-9SQ)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Black & Ivory (BNT853Z-9)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- Lbaiet Decorative Rugs