Lbaiet CH520P57 Pink Lyanna 5 x 7 ft. Rectangle Area Rug; Pink; White & Gray
Mfr # CH520P57 Pink
Zoro # G903739752
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # CH520P57 Pink
- Zoro # G903739752
- UPC # 810024226306
- Country of Origin China
- Category Decorative Rugs
Description
This beautifully made soft textured and soft colored rug is the perfect addition to any living space instantly enhancing the look of your home. With its geometric design and soft color scheme, it will add some interest and color to your space without being overpowering and competing with the rest of your interiors. Designed to look beautifully in any room whilst also offering excellent levels of durability, this rug is made to withstand years of everyday use and is perfect for high traffic areas. Vacuum regularly and spot clean as needed. We recommend using a non-slip rug pad for safety and extra cushioning.
Features- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent.
- Color: Pink, White & Gray
- Shape: Rectangle
- Size: 5 x 7 ft.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- NUSTEEL NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump (SLO6H)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LIVABLISS Reliance RLI-2306 Handmade Area Rug (RLI2306-23)
- ARTISTIC WEAVERS Silk Route Rainey Round Handloomed Area Rug, Charcoal - 5 ft. 9 in. (AWSR4034-59RD)
- HOMESPICE DECOR 20 x 30 in. Gingerbread Jute Oval Braided Rug - Brown, Deep Red (501806)
- SAFAVIEH 8 x 10 ft. Blair Washable Power Loomed Rectangle Area Rug Grey & Navy (BLR220F-8)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- SAFAVIEH 6 x 9 ft. Soho Hand Tufted Medium Rectangle Area RugLight Teal & Multicolor (SOH712T-6)
- Lbaiet Decorative Rugs