Lbaiet CH379R26 Red Amoura Geometric 2 x 6 ft. Runner Rug; Red; White; Gray & Black
Mfr # CH379R26 Red
Zoro # G103882982
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # CH379R26 Red
- Zoro # G103882982
- UPC # 810024225880
- Country of Origin China
- Category Decorative Rugs
Description
The fresh geometric design and bright and vibrant tones of this area rug are a playful compliment to any modern space. An elegant combination of modern style and trendy matchable colors make this rug the perfect addition to any room in need of a statement piece. With its clean lines yet bold eye-catching pattern, the classic color combination of this area rug will blend elegantly with a wide array of color schemes and home furnishings. Crafted in Turkey the Amoura area rug is the perfect enhancement to high traffic areas as it is power-loomed with a combination of polypropylene and jute which makes it kid and pet friendly. Vacuum regularly and spot clean as needed. We recommend using a non-slip rug pad for safety and extra cushioning.
Features- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent.
- Color: Red, White, Gray & Black
- Shape: Runner
- Style: Geometric
- Size: 2 x 6 ft.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- LORELL Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black (LLR60115)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LOLOI RUGS Loloi Rugs LORELQ-01BBBK160S 1 ft. 6 in. x 1 ft. 6 in. Loren Hand Knotted Rug; Blue & Brick (LORELQ-01BBBK160S)
- SAFAVIEH 10 x 14 ft. Tibetan 417K Deep Hand Knotted Rectangle Area Rug, Bronze (TB417K-10)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- White - Multi- 6 x 9 ft. (RAR121G-6)
- Lbaiet Decorative Rugs