Lbaiet CH379B26 Blue Amoura Geometric 2 x 6 ft. Runner Rug; Blue; Gray; White & Teal
Mfr # CH379B26 Blue
Zoro # G203882943
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lbaiet
- MFR # CH379B26 Blue
- Zoro # G203882943
- UPC # 810024225835
- Country of Origin China
- Category Decorative Rugs
Description
The fresh geometric design and bright and vibrant tones of this area rug are a playful compliment to any modern space. An elegant combination of modern style and trendy matchable colors make this rug the perfect addition to any room in need of a statement piece. With its clean lines yet bold eye-catching pattern, the classic color combination of this area rug will blend elegantly with a wide array of color schemes and home furnishings. Crafted in Turkey the Amoura area rug is the perfect enhancement to high traffic areas as it is power-loomed with a combination of polypropylene and jute which makes it kid and pet friendly. Vacuum regularly and spot clean as needed. We recommend using a non-slip rug pad for safety and extra cushioning.
Features- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent.
- Color: Blue, Gray, White & Teal
- Shape: Runner
- Style: Geometric
- Size: 2 x 6 ft.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- VOLLRATH Pull Pin with Ring Long (4412R)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- HOMESPICE DECOR Kilimanjaro Hudson Jute Braided Rugs - Oval (505217)
- RADICI USA INC Radici 3471-0021-GREY Pisa Rectangular Grey Contemporary Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (3471/0021/GREY)
- SAFAVIEH Carnegie Large Rectangle RugsTaupe & Light Blue 9 x 12 ft. (CNG623B-9)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-58)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- Lbaiet Decorative Rugs