Lbaiet CH122M57 5 x 7 ft. Chelsea Collection Power Loom Machine Made Madison Multicolored Plaid Rectangle Rug
Mfr # CH122M57
Zoro # G103739804
Product Information
- Brand Lbaiet
- MFR # CH122M57
- Zoro # G103739804
- UPC # 850004475249
- Country of Origin China
- Category Decorative Rugs
Description
The L'Baiet Madison Multicolored Plaid 5' x 7' Rug from the Chelsea Collection is modern yet fun. Its plaid geometric pattern plays with light pastel hues that will warm up hardwood and tile flooring. Made in Turkey, this area rug is constructed from heat-set polypropylene with a jute backing. The combination of these two materials make this rug soft, resistant to wear and tear and repel stains. Maintenance of this rug is made easy; animal hairs and lint don't easily adhere to the fibers making vacuuming a breeze. When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear.
For stains spot clean only with mild detergent and water or have it professionally removed if necessary. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. The power-loom, machine made construction of this rug stands up to heavy foot traffic with pets and children. In addition, the pile height of this rug is ideal for placing under your living room furniture creating a cozy and inviting space in your home.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
- Made in Turkey
- When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
- Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
- After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
- Collection: Chelsea Collection
- Size: 5 x 7 ft.
- Material: Frieze PP
- Backing Material: Yes
- Backing Material: Jute
- Technique: Power Loom
- Construction: Machine Made
- Color: Multicolor
- Style/Pattern: Plaid
- Shape: Rectangle
- Rug Pad Recommended: Yes
- Recommended Use: Indoor
- Pile Height: 0.39 in.
- Country of Origin: Turkey
- Weight: 11.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH 2 ft.-3 in. x 8 ft. Abstract 100 Percent Wool Pile Runner Rug Grey & Black (ABT967F-28)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- WORLD RUG GALLERY Tralee Modern Abstract Area Rug 2'x3' Blue (978BLUE2X3)
- SAFAVIEH Cambridge Hand Tufted Runner Rugs, Light Green and Ivory - 2 ft.-6 in. x 8 ft. (CAM131B-28)
- TAPESTRY TRADING Tapestry Trading FOU1270GLD 12 x 70 Belgium Fouquete Table Runner; Gold (FOU1270GLD)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- Lbaiet Decorative Rugs