Shop All Portable Gas Heater Accessories
L.B. White
Unit Diffuser, 30 In. L, 16 In. W
Mfr # 132902
Zoro # G8288856
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 1/4 in
- Width 30 in
- Depth 16 in
- For Use With Mfr. No. Premier 80, Mfr. No. Premier 80N
- Compatible with Product Type Direct-Fired Portable Gas Ducted & Tent Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # 132902
- Zoro # G8288856
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Height | 9 1/4 in |
Width | 30 in |
Depth | 16 in |
Overall Height | 19 1/2 in |
Overall Depth | 24 1/8 in |
Overall Width | 23 1/8 in |
Details
Item | Portable Gas Heater Diffuser |
For Use With | Mfr. No. Premier 80, Mfr. No. Premier 80N |
Compatible with Product Type | Direct-Fired Portable Gas Ducted & Tent Heaters |
Material | Steel |
Compatible Mfr. Model Number | TS080ASPN220097 |
Construction | Coated Steel |
Product Type | Diffusers |
Description
Product Type Diffusers, Compatible with Product Type Direct-Fired Portable Gas Ducted & Tent Heaters, Compatible Grainger Part Number 16W283, Compatible Mfr. Model Number TS080ASPN220097, Diffuser Type Unit Diffuser, Material Steel, Overall Height 19 1/2 in, Overall Width 23 1/8 in, Overall Depth 24 1/8 in, Construction Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mp100 Programmer, Relight (MP100)
- YELLOW JACKET Gauge Boots, 3-1/8 In Dia, PR (49190)
- RANCO Filter Drier, Mono Flow, 5 cu in, ODF, 3/8" fitting, 4.63"Lx2.50"W (RFD-053S)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR92)
- L.B. WHITE Duct Kit, 12 ft. L x 15-1/4 in. D (500-26347)
- L.B. WHITE Unit Diffuser, 29 In. L, 24-3/4 In. W (500-26351)
- IMPERIAL MFG T2 STV BRD SLATE 28""X32"" (BM0415)
- DYNA-GLO Replacement Pressure Gauge For Dyna-Glo Kerosene Heater (3740-0049-00)
- MR. HEATER Regulatr High Pr 0-20Psi (F273719)
- MR. HEATER Propane Hose/Regulator Assembly, 12 ft. (F273072)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- L.B. White Portable Gas Heater Accessories