Shop All Portable Electric Heaters
L.B. White
Portable Open Flame Gas Heater, 120V AC
Mfr # CH400
Zoro # G300422493
product price: $2,707.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,707.99
Free 30-Day Returns
Key Features
- Heating Method Fan Forced
- Includes Handles, Wheels
- Number of Heat Settings 1
- Phase 1
- NEMA Plug Configuration Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.B. White
- MFR # CH400
- Zoro # G300422493
- UPC # 10681046000772
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Width | 12 1/2 in |
Overall Height | 21 1/2 in |
Overall Depth | 34 1/2 in |
Overall Dimensions - H x W x D | 21 1/2 in x 12 1/2 in x 34 1/2 in |
Minimum Cylinder Size | 100 lb |
Description
Portable Open Flame Gas Heater, Fuel Type Natural Gas, Propane, Heating Capacity Output 400,000 BtuH, Heating Area 20,000 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Unit-Mounted, Overall Height 21 1/2 in, Overall Width 12 1/2 in, Overall Depth 34 1/2 in, Thermal Overheat Protection Manual Reset, For Use Indoors/Outdoors Indoor/Outdoor, Air Flow 1,050 cfm, Air Temperature Rise 275 Degrees F, Amperage 1.3 A, 4 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- DAYTON Damper, Backdraft (4HX77)
- NU-CALGON Coil Cleaner, 1 qt., Orange, Liquid (4371-90)
- GLOBAL INDUSTRIAL 1500W Portable Electric Milkhouse Heater, Steel, 120V, White (246098)
- LASKO HEATER CERAMC TOWER 23""H (751320)
- QMARK Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH (MCM1503)
- VORNADO Portable Electric Heater, 750W/1500W, 120V AC, 1 Phase (EH1- 0149-06)
- KING ELECTRIC Kp Portable Baseboard Heater 5Ft 120V 750/1500W 2-Stage Eco White (KP1215-ECO)
- KING ELECTRIC Pump House Heater 240/120V 750/187W Gray (U2475)
- BEYOND BRIGHT As Seen on TV Handy Heater Personal Heater 1 pk (HTBS-MC12/4)
- L.B. White Electric Heaters & Accessories